Shop BALI & PARI
See all product information
Create Account
Palm Scallop Natural Rattan Ottoman, 32" Round
- Mfr # 259-14090-ZORO
- Zoro # G423546694
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer Material), Plywood(Underneath Seat), Metal (Internal Frame), Fabric "100% Polyester", Foam
Shape
Round
Size
32 in Wide
Height
17.3 in
Color
Light Honey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14090-ZORO
- Zoro #
- G423546694
- UPC #
- 193271452255
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer Material), Plywood(Underneath Seat), Metal (Internal Frame), Fabric "100% Polyester", Foam
- Shape
- Round
- Color
- Light Honey
- Assembly
- Assembled
- For Use With
- Living Room
- Style
- Bohemian
Dimensions
- Size
- 32 in Wide
- Height
- 17.3 in
- Length
- 31.9 in
- Width
- 31.9 in
Description
Carry an air of rustic elegance in your space with the stunning Palm ottoman. Made in Indonesia, this bohemian piece consists of a minimalist metal frame embellished with sustainably sourced natural rattan. The round silhouette and scalloped design of the base creates a soothing presentation that draws attention to remarkable craftsmanship of the piece. The Palm will arrive fully assembled and is topped with a plush cushion to serve as a cozy footstool or extra seating as needed. Uplifting the quality of any layout, the Palm ottoman brings a breath of exotic grace. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.