Palm Scalloped Natural Rattan Coffee Table
- Mfr # 260-14102-ZORO
- Zoro # G823546782
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan(Outer Material), Plywood(Underneath Tabletop), Metal Frame
Tabletop Color
Chalk White
Assembled/Unassembled
Assembled
Length
39.75 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14102-ZORO
- Zoro #
- G823546782
- UPC #
- 193271452958
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan(Outer Material), Plywood(Underneath Tabletop), Metal Frame
- Tabletop Color
- Chalk White
- Assembled/Unassembled
- Assembled
- Style
- Bohemian
- For Use With
- Living Room
Dimensions
- Length
- 39.75 in
- Width
- 39.75 in
- Height
- 19.75 in
Description
Carry an air of rustic elegance in your space with the stunning Palm coffee table. Made in Indonesia, this bohemian piece consists of a minimalist metal frame embellished with woven rattan meticulously handcrafted by skilled artisans. The scalloped design of the base creates a soothing presentation enabling the piece as a stunning centerpiece in any arrangement. The Palm will arrive fully assembled and utilizes a broad, round tabletop ideal for a living room or other shared space. Uplifting the quality of any layout, the Palm coffee table brings a breath of exotic grace. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.