Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60in Red and White Metal and Wood Peace Van Bar Server
- Mfr # 471932
- Zoro # G323438891
product price:Â
$
1,743.99
/ea
Key Features
Color
Red, White
Cabinet Design
Console
Gloss Finish
No
Cabinet Doors
No
Lacquered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 471932
- Zoro #
- G323438891
- UPC #
- -
- Country of Origin
- India
- Color
- Red, White
- Cabinet Design
- Console
- Gloss Finish
- No
- Cabinet Doors
- No
- Lacquered
- No
- Finish
- Natural
- Shelves Included
- Yes
- Assembly
- No Assembly Needed
- Cabinet Type
- Display Stand
- Glass Doors
- No
- Solid Wood Frame
- Yes
- Shape
- Half Circle
- Item
- Cabinets
- Mirrored Finish
- No
Dimensions
- Overall Depth
- 18 in
- Width
- 60 in
- Overall Length
- 42 in
Description
Organize your living room, dining room or bar area with this great looking 60in Red and White Metal and Wood Vintage Style Peace Van Bar Server. The rustic and distressed brown half moon bar surface is a great place to serve or place your drinks. Behind the bar the black metal area offers lots of storage including wine holder slots to hold up to 12 bottles. Storage vessels don't have to be unsightly. Increase your storage and serving space along with the fun and funky vibe of your room with this unique bar cabinet. 42in H x 60in W x 18in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.