Paloma Natural Rattan Decorative Cabinet
- Mfr # 260-14219-ZORO
- Zoro # G223546641
product price:Â
$
886.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Plywood(Underneath Shelves, Backside)
Width
23.6 in
Size
4-Tier
Cabinet Style
Bohemian
Length
20.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14219-ZORO
- Zoro #
- G223546641
- UPC #
- 193271464234
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Plywood(Underneath Shelves, Backside)
- Color
- Light Honey
- Cabinet Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Multiple Rooms
Dimensions
- Width
- 23.6 in
- Size
- 4-Tier
- Height
- 70.5 in
- Length
- 20.1 in
Description
Beauty the way you organize and declutter busy rooms or display beloved mementos with the stunning Paloma decorative shelf. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The door opens to reveal four spacious shelves perfect for accommodating the needs of any given layout as an efficient and beautiful storage option. The Paloma will arrive fully assembled and features an arch silhouette that highlights the meticulously woven rattan exterior. Easy yet impactful, the Paloma decorative shelf is sure to elevate any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.