Aiden Sideboard Storage Cabinet
- Mfr # 265-14505-ZORO
- Zoro # G423547615
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Material
Mindi Wood, Jenitri Wood, MDF
Assembly
Assembled
Width
31.5 in
For Use With
Multiple Rooms
Cabinet Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-14505-ZORO
- Zoro #
- G423547615
- UPC #
- 193271482580
- Country of Origin
- Indonesia
- Material
- Mindi Wood, Jenitri Wood, MDF
- Assembly
- Assembled
- For Use With
- Multiple Rooms
- Cabinet Style
- Modern
- Color
- White, Brass, Black
Dimensions
- Height
- 33.5 in
- Width
- 31.5 in
- Length
- 15.7 in
Description
The eclectic beauty of the Aiden storage cabinet adeptly caters to your personalized layout. Made in Indonesia, this modern piece is crafted from sturdy wood. The doors open to reveal a spacious interior shelf perfect for decluttering busy areas of your home while reserving the tabletop and open shelf as lovely display areas. The Aiden will arrive fully assembled and features textured fluted wood doors rich with visual texture while round knobs add a classic touch. With a streamlined silhouette, the Aiden storage cabinet brings refined poise to any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.