Keshet Fluted Wood Storage Cabinet
- Mfr # 271-14788-ZORO
- Zoro # G223547495
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Material
Shelves:MDF
Frame Material
Java Hardwood (Melia Dubia)
For Use With
Multiple Rooms
Width
31.7 in
Size
2-Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 271-14788-ZORO
- Zoro #
- G223547495
- UPC #
- 193271501458
- Country of Origin
- Indonesia
- Material
- Shelves:MDF
- Frame Material
- Java Hardwood (Melia Dubia)
- For Use With
- Multiple Rooms
- Assembly
- Assembled
- Cabinet Style
- Modern
- Color
- Black
Dimensions
- Width
- 31.7 in
- Size
- 2-Door
- Height
- 30 in
- Length
- 15 in
Description
Utilize your space to the fullest while maintaining an air of grace with the superb Keshet storage cabinet. Crafted in Indonesia, this modern piece is comprised of solid wood. The doors open to reveal two spacious interior shelves perfect for organizing a variety of open settings while reserving the tabletop as a lovely display area. The Keshet will arrive fully assembled and features a fluted wood exterior for a rich visual texture that's accentuated by the subtle curve of the oval frame. Sleek metal handles complete the look, making the Keshet storage cabinet a wonderful blend of style and convenience.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.