Noreen Peacock Fan Natural Rattan Storage Cabinet
- Mfr # 262-14420-ZORO
- Zoro # G023546513
product price:Â
$
709.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Plywood(Shelves+Drawers+Backside)
Length
15.7 in
For Use With
Multiple Rooms
Assembly
Assembled
Width
31.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14420-ZORO
- Zoro #
- G023546513
- UPC #
- 193271475254
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Plywood(Shelves+Drawers+Backside)
- Color
- Light Honey
- For Use With
- Multiple Rooms
- Assembly
- Assembled
- Cabinet Style
- Bohemian
Dimensions
- Height
- 60.2 in
- Length
- 15.7 in
- Width
- 31.5 in
Description
Enhance the functional beauty of your space through the wonderfully designed Noreen storage cabinet. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Three open shelves offer space to arrange and display a variety of decor while two interior shelves offer secure storage space. The Noreen will arrive fully assembled and feature a beautiful openwork design complete with fanning woven panels that serve as a standout backdrop. Bursting with geometric allure, the Noreen storage cabinet brings style and utility to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.