Shop BALI & PARI
See all product information
Create Account
Perlita Marble Stone End Table
- Mfr # 269-14665-ZORO
- Zoro # G823546591
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Tabletop: Marble + Plywood
Frame Material
Mungur Wood
Style
Modern
Height
24 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 269-14665-ZORO
- Zoro #
- G823546591
- UPC #
- 193271497393
- Country of Origin
- Indonesia
Dimensions
- Height
- 24 in
- Length
- 11.8 in
- Width
- 11.8 in
Details
- Tabletop Material
- Tabletop: Marble + Plywood
- Frame Material
- Mungur Wood
- Style
- Modern
- For Use With
- Living Room
- Tabletop Color
- Grey, Black
- Assembled/Unassembled
- Assembled
Description
Accentuate the implicit elegance of your space with the stunning Perlita end table. Made in Indonesia, this traditional piece consists of a solid wood frame topped with a beautifully polished marble stone tabletop. The thin pedestal frame features turned detailing for a lively silhouette that draws attention from every angle with a broad, round base. The Perlita will arrive fully assembled and features a round tabletop perfect for exhibiting beloved decorations in open settings. An easy yet exuberant addition, the Perlita end table is sure to refresh any home layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.