Plautilla Natural Rattan Wall Mirror
- Mfr # 270-14782-ZORO
- Zoro # G423547318
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Mahogany Wood + Natural Rattan; Mirrored Glass; Plywood(Backside)
Assembly
Assembled
Color
Natural
Height
40.2 in
For Use With
Multiple Rooms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14782-ZORO
- Zoro #
- G423547318
- UPC #
- 193271501397
- Country of Origin
- Indonesia
- Frame Material
- Mahogany Wood + Natural Rattan; Mirrored Glass; Plywood(Backside)
- Assembly
- Assembled
- Color
- Natural
- For Use With
- Multiple Rooms
- Style
- Bohemian
Dimensions
- Height
- 40.2 in
- Width
- 24.4 in
- Length
- 1.2 in
Description
Introduce an element of exotic flair to your home with the lovely Plautilla accent mirror. Made in Indonesia, this bohemian piece consists of a mahogany wood frame embellished with sustainably sourced natural rattan and fitted with mirrored glass. Its flowing silhouette comes to an arching top for a bold, distinguished display that accentuates the texture of the rattan. The Plautilla will arrive fully assembled and is wall mountable. Conjuring a mood of rustic serenity, the Plautilla accent mirror is sure to refresh the ambiance of any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.