Shop HOMEROOTS
See all product information
Create Account
36in Beige Wood Fireplace Entertainment Center
- Mfr # 725192
- Zoro # G023440057
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Natural Variation Type
No Natural Variation
Color
Beige
Capacity
60
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 725192
- Zoro #
- G023440057
- UPC #
- -
- Country of Origin
- Colombia
- Item
- TV Stands
- Material
- Manufactured Wood
- Natural Variation Type
- No Natural Variation
- Color
- Beige
- Capacity
- 60
- Finish
- Natural
- Bridge Included
- No
- Assembly Required
- Full Assembly Needed
- Hutch Included
- No
- Stand Type
- Entertainment Center
- Wood Type
- Particle Board
Dimensions
- Length
- 16.5 in
- Width
- 35.7 in
- Height
- 17.72 in
Description
Create the ultimate blend of style, function, and design with this 36-inch beige wood fireplace entertainment center. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 16.50-inch h x 35.70-inch w x 17.72-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.