Shop BALI & PARI
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Riau Handwoven Seagrass Coffee Table
- Mfr # 259-14253-ZORO
- Zoro # G423546984
product price:Â
$
366.99
/ea
Key Features
Tabletop Material
Natural Abaca(Outer Material), Solid Suar Wood + Plywood(Internal Frame)
Size
47 in Wide
Tabletop Color
Natural Brown, Espresso Brown
Height
18.1 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14253-ZORO
- Zoro #
- G423546984
- UPC #
- 193271464678
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Abaca(Outer Material), Solid Suar Wood + Plywood(Internal Frame)
- Tabletop Color
- Natural Brown, Espresso Brown
- Style
- Bohemian
- For Use With
- Living Room
- Assembled/Unassembled
- Unassembled
- Shape
- Round
Dimensions
- Size
- 47 in Wide
- Height
- 18.1 in
- Width
- 46.9 in
- Length
- 46.9 in
Description
An enriched aura of rustic reprieve is imbued to any arrangement anchored by the lovely Riau coffee table. Handcrafted in Indonesia, this bohemian piece consists of a solid wood frame encased in intricately woven natural seagrass. The round silhouette enables dynamic use as beautiful accent piece or as the hear of any arrangement while highlighting the lovely spiral design of surface. The Riau requires assembly and is fitted with turned legs for excellent stability in elegant design. An easy and beautiful addition, the Riau coffee table is sure to elevate the charm of your home. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.