Jia Suar Wood End Table, Handcrafted Side Table with Live Edg
- Mfr # 261-14336-ZORO
- Zoro # G223546795
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Suar Wood
Assembled/Unassembled
Assembled
Length
14.2 in
For Use With
Living Room
Height
17.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14336-ZORO
- Zoro #
- G223546795
- UPC #
- 193271469482
- Country of Origin
- Indonesia
- Tabletop Material
- Suar Wood
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Tabletop Color
- Natural Brown
- Style
- Rustic
Dimensions
- Length
- 14.2 in
- Height
- 17.7 in
- Width
- 14.2 in
Description
Exuberant personality arrives in the petite yet versatile Jia end table. Made in Indonesia, this bohemian piece is expertly hand carved from the trunk of a Suar wood tree. Its round tabletop and tapered legs create a familiar silhouette perfect for brining handy table space to any interior layout. The Noleta will arrive fully assembled and showcases the raw grain and natural state of the wood, resulting in no two pieces being exactly alike. A perfect accessory for cozy living rooms and other shared spaces, the Jia end table adeptly uplifts any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.