Scotlyn Genuine Goat Leather Footstool
- Mfr # 260-13894-ZORO
- Zoro # G323546848
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Material
Genuine Goat Leather, Solid Teak Wood(Frame & Legs)
Height
17.5 in
Color
Brown
Length
11.8 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260-13894-ZORO
- Zoro #
- G323546848
- UPC #
- 193271436088
- Country of Origin
- Indonesia
Dimensions
- Height
- 17.5 in
- Length
- 11.8 in
- Width
- 11.8 in
Details
- Material
- Genuine Goat Leather, Solid Teak Wood(Frame & Legs)
- Color
- Brown
- For Use With
- Living Room
- Style
- Traditional
- Assembly
- Assembled
Description
Foster a robust yet cozy atmosphere as you relax and unwind with the Scotlyn footstool. Made in Indonesia, this traditional piece consists of a solid teak wood frame padded with layers of plush foam and upholstered in remarkably soft goat leather. Its streamlined silhouette makes this piece a perfect complement to a variety of settings. The Scotlyn will arrive fully assembled and utilizes angled legs for excellent stability in hearty design. A petite yet exuberant addition, the Scotlyn footstool is a perfect fit for any cozy area.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.