Shop BALI & PARI
See all product information
Create Account
Seranay Bohemian Scallop Light Honey Rattan Accent Bench
- Mfr # 252-14111-ZORO
- Zoro # G223546696
product price:Â
$
677.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polycotton", Dacron Fiber Fill
Overall Height
29.1 in
Assembly
Assembled
Width
59 in
Overall Length
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-14111-ZORO
- Zoro #
- G223546696
- UPC #
- 193271453047
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polycotton", Dacron Fiber Fill
- Assembly
- Assembled
- Color
- Light Honey, White
- For Use With
- Living Room
- Arm Style
- Bohemian
Dimensions
- Overall Height
- 29.1 in
- Width
- 59 in
- Overall Length
- 21 in
Description
Bring the poise of exotic artistry to your space with the stunning Serenay accent bench. Made in Indonesia, this bohemian piece is handcrafted from natural rattan adeptly fashioned by skilled artisans. A crisp outline embellished with woven rattan pole combines with scalloped detailing for an enchanting presentation from every angle. The Serenay will arrive fully assembled and is fitted with a removable cushion padded with plush foam and upholstered in sumptuous fabric. Rounded legs and a minimalist base lend sleek geometry, making the Serenay accent bench a remarkable fixture of any layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.