Shop BALI & PARI
See all product information
Create Account
Eilis Bohemian Light Honey Fluted Rattan Waterfall Console Table
- Mfr # 256-14132-ZORO
- Zoro # G823546836
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer Material), Plywood(Underneath Tabletop), Mahogany Wood(Frame)
For Use With
Entryway
Overall Height
31.5 in
Arm Style
Bohemian
Overall Length
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14132-ZORO
- Zoro #
- G823546836
- UPC #
- 193271454112
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer Material), Plywood(Underneath Tabletop), Mahogany Wood(Frame)
- For Use With
- Entryway
- Arm Style
- Bohemian
- Color
- Light Honey
- Assembly
- Assembled
Dimensions
- Overall Height
- 31.5 in
- Overall Length
- 16.5 in
- Width
- 43.7 in
Description
Foster an element of rustic grace in any layout with the stunning Eilis console table. Made in Indonesia, this bohemian piece consists of a sturdy wood frame embellished with laminated rattan pole. Its classic waterfall silhouette effortlessly blends with a variety of layouts while the fluted rattan exterior draws attention to the superb craftsmanship of the piece. The Eilis will arrive fully assembled and features a reversible design to accommodate to your preference. Featuring exotic refinement in versatile design, the Eilis console table uplifts any arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.