Shop BALI & PARI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Seranay Bohemian Scallop Light Honey Rattan Long Dining Bench
- Mfr # 255-14135-ZORO
- Zoro # G723546929
product price:Â
$
854.99
/ea
Key Features
Material
Natural Rattan, Fabric "100% Polyester", 100% Polydacron Fiber Fill
Length
19.7 in
Assembly
Assembled
Height
29.5 in
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14135-ZORO
- Zoro #
- G723546929
- UPC #
- 193271454655
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", 100% Polydacron Fiber Fill
- Assembly
- Assembled
- For Use With
- Dining Room
- Color
- Light Honey
- Style
- Bohemian
Dimensions
- Length
- 19.7 in
- Height
- 29.5 in
- Width
- 73 in
Description
Bring the poise of exotic artistry to your space with the stunning Serenay dining bench. Made in Indonesia, this bohemian piece is handcrafted from natural rattan adeptly fashioned by skilled artisans. A crisp outline embellished with woven rattan pole combines with scalloped detailing for an enchanting presentation from every angle. The Serenay will arrive fully assembled and is fitted with a removable cushion padded with plush foam and upholstered in sumptuous fabric. Add some plush pillows to create a cozy refuge for every occasion. The Serenay dining bench infuses any space with an aura of serenity. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.