Rapha Suar Wood Accent Table
- Mfr # 261-14286-ZORO
- Zoro # G323546725
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Material
Suar Wood
Overall Length
11.8 in
Arm Style
Rustic
Color
Natural Brown
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261-14286-ZORO
- Zoro #
- G323546725
- UPC #
- 193271466597
- Country of Origin
- Indonesia
Dimensions
- Overall Length
- 11.8 in
- Width
- 11.8 in
- Overall Height
- 29.5 in
Details
- Material
- Suar Wood
- Arm Style
- Rustic
- Color
- Natural Brown
- Assembly
- Assembled
- For Use With
- Living Room
Description
The Rapha end table is endowed with the raw refinement and artistic influence of nature. Made in Indonesia, this bohemian piece is expertly hand carved from the trunk of a suar wood tree. Its unique openwork work design gives the illusion that the wood itself has been twisted for an astonishing display from every angle. The Rapha will arrive fully assembled and showcases the raw grain and natural state of the wood, resulting in no two pieces being exactly alike. With a square tabletop and open shelf within its tall frame, the Rapha end table adeptly complements any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.