Shop BALI & PARI
See all product information
Create Account
Chica Scalloped Natural Rattan Console Table
- Mfr # 264-14217-ZORO
- Zoro # G823546768
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer Material), Plywood(Drawer), Acacia Wood(Internal Frame)
For Use With
Living Room
Width
32.3 in
Shape
Rectangle
Overall Length
21.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14217-ZORO
- Zoro #
- G823546768
- UPC #
- 193271464210
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer Material), Plywood(Drawer), Acacia Wood(Internal Frame)
- For Use With
- Living Room
- Shape
- Rectangle
- Assembly
- Assembled
- Arm Style
- Bohemian
- Color
- Light Honey
Dimensions
- Width
- 32.3 in
- Overall Length
- 21.7 in
- Overall Height
- 29.1 in
Description
Uplift the mood of your interior with the serene charisma of the lovely Chica console table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The drawer offers secure storage space for household necessities while the scalloped design of the base creates a soothing presentation from every angle. The Chica will arrive fully assembled and features a rectangular tabletop perfect for displaying decor. Imbued with exotic appeal, the Chica console table is sure to be a beloved fixture of any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.