Shop BALI & PARI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tamara Bohemian Light Honey Rattan 2-Piece Dining Nook Bench Set
- Mfr # 258-14182-14183-ZORO
- Zoro # G623546500
product price:Â
$
1,258.99
/ea
Key Features
Tabletop Material
Natural Rattan(Frame), Fabric "100% Polyester", Foam
Height
33.1 in
Assembled/Unassembled
Assembled
For Use With
Dining Room
Tabletop Color
Light Honey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14182-14183-ZORO
- Zoro #
- G623546500
- UPC #
- 193271459858
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan(Frame), Fabric "100% Polyester", Foam
- Assembled/Unassembled
- Assembled
- For Use With
- Dining Room
- Tabletop Color
- Light Honey
- Style
- Bohemian
Dimensions
- Height
- 33.1 in
- Size
- 2-Piece
- Width
- 81.1 in
- Length
- 60.6 in
Description
Gather under an atmosphere of serene bliss with the stunning Tamara dining nook set. Made in Indonesia, this bohemian set includes two corner benches handcrafted from sustainably sourced natural rattan. Each piece boasts an exquisitely crafted design complete with sloping armrests and scalloped edges for a remarkable combination of comfort and beauty. The Tamara will arrive fully assembled and features removable seat cushions padded with supportive foam and upholstered in plush fabric. Braided detailing accentuates the flowing silhouette of each piece, making the Tamara dining nook set a fantastic arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.