Shop BALI & PARI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Aara 3-Piece Natural Rattan Dining Nook Set
- Mfr # 261-14186-14187-14154-ZORO
- Zoro # G723546479
product price:Â
$
1,810.99
/ea
Key Features
Tabletop Material
Natural Rattan+Solid Mahogany Wood(Frame), Fabric "100% Polyester", Foam, Plywood(Under the Tabletop)
Tabletop Color
Light Honey
Length
42.1 in
Width
42.1 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14186-14187-14154-ZORO
- Zoro #
- G723546479
- UPC #
- 193271459964
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan+Solid Mahogany Wood(Frame), Fabric "100% Polyester", Foam, Plywood(Under the Tabletop)
- Tabletop Color
- Light Honey
- Style
- Bohemian
- For Use With
- Dining Room
- Assembled/Unassembled
- Assembled
Dimensions
- Length
- 42.1 in
- Width
- 42.1 in
- Height
- 29.5 in
Description
A sense of serene reprieve permeates every meal with the lovely Aara dining nook set. Made in Indonesia, this bohemian set includes two corner benches and one table handcrafted from sustainably sourced natural rattan. Each bench features a classic silhouette complete with cozy armrests and lattice rattan backrests for superb comfort rich with exotic appeal. The Aara will arrive fully assembled and features a round tabletop embellished with beautifully braided rattan bands for added flair. Bringing the charisma of paradise to traditional design, the Aara dining nook set transforms the mood of any occasion. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.