Ceona 3-Piece Natural Rattan Dining Nook Set
- Mfr # 261-14186-14187-14188-ZORO
- Zoro # G423546526
product price:Â
$
1,825.99
/ea
Key Features
Tabletop Material
Natural Rattan, Fabric "100% Polyester", Foam, Plywood(Under the Tabletop)
For Use With
Dining Room
Length
41.7 in
Width
41.7 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14186-14187-14188-ZORO
- Zoro #
- G423546526
- UPC #
- 193271459926
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan, Fabric "100% Polyester", Foam, Plywood(Under the Tabletop)
- For Use With
- Dining Room
- Style
- Bohemian
- Tabletop Color
- Light Honey
- Assembled/Unassembled
- Assembled
Dimensions
- Length
- 41.7 in
- Width
- 41.7 in
- Height
- 30.3 in
Description
Liberate an air of serenity for every meal with the stunning Ceona dining nook set. Made in Indonesia, this bohemian set includes two corner benches and one table handcrafted from sustainably sourced natural rattan. Each bench features a classic silhouette complete with cozy armrests and lattice rattan backrests for superb comfort rich with exotic appeal. The Ceona will arrive fully assembled and features a round tabletop distinguished with scalloped edges for a beautiful display from every angle. With invigorating charm, the Ceona dining nook set is a remarkable arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.