Shop BALI & PARI
See all product information
Create Account
Vivan Natural Rattan Nightstand, Navy Blue
- Mfr # 272-14901-ZORO
- Zoro # G123547618
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Mahogany Wood
Material
Outer Material: Natural Rattan; Underneath Cabinet Top: Plywood
For Use With
Bedroom
Height
29.5 in
Length
13.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272-14901-ZORO
- Zoro #
- G123547618
- UPC #
- 193271507795
- Country of Origin
- Indonesia
- Frame Material
- Mahogany Wood
- Material
- Outer Material: Natural Rattan; Underneath Cabinet Top: Plywood
- For Use With
- Bedroom
- Assembly
- Assembled
- Style
- Bohemian
- Color
- Navy Blue
Dimensions
- Height
- 29.5 in
- Length
- 13.8 in
- Size
- 2-Tier
- Width
- 13.8 in
Description
Bring the allure of a tropical haven to your bedside with the remarkable Vivan nightstand. Made in Indonesia, this handy piece is comprised of a sturdy mahogany wood frame wrapped in natural rattan. Two shelves behind the door provide space to organize bedside essentials and reserve the tabletop for nightly use. The Vivan will arrive fully assembled and features woven rattan embellishments for a light, airy display that lends a more open feel in tight spaces. A wonderful combination of style and convenience, the Vivan nightstand enhances any bedroom layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.