Shop BALI & PARI
See all product information
Create Account
Ximena Grasscloth Storage Cabinet
- Mfr # 265-14544-ZORO
- Zoro # G423547660
product price:Â
$
641.99
/ea
Free Shipping & Returns
Key Features
Material
Raffia Grasscloth(Outer Layer)
Frame Material
MDF
Width
36 in
Length
16 in
Cabinet Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-14544-ZORO
- Zoro #
- G423547660
- UPC #
- 193271487837
- Country of Origin
- Indonesia
- Material
- Raffia Grasscloth(Outer Layer)
- Frame Material
- MDF
- Cabinet Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Multiple Rooms
- Color
- White, Gold
Dimensions
- Width
- 36 in
- Height
- 32.1 in
- Length
- 16 in
Description
Bolster the elegant nature of your space through the beautiful efficiency of the Ximena storage cabinet. Made in Indonesia, this bohemian piece consists of a sturdy wood frame intricately adorned with handwoven grasscloth. The doors open to reveal to spacious shelves perfect for organizing and decluttering busy areas of your home while reserving the tabletop as a fantastic display area. The Ximena will arrive fully assembled and is fitted with graceful metal ring pulls for a touch of luxury. With a robust yet sleek silhouette, the Ximena is sure to become a standout accessory in any interior. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.