Shop HOMEROOTS
See all product information
Create Account
35in Black Wood Rolling Storage Cabinet With Two Doors
- Mfr # 479950
- Zoro # G823439541
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
30 lbs
Width
28 in
Finish
Natural
Material
Manufactured Wood
Solid Wood Frame
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479950
- Zoro #
- G823439541
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 28 in
- Outside Length
- 35.43 in
- Overall Depth
- 15.98 in
Details
- Load Capacity
- 30 lbs
- Finish
- Natural
- Material
- Manufactured Wood
- Item
- Cabinets
- Solid Wood Frame
- No
- Color
- Black
- Preassembled (Yes/No)
- No
- Glass Doors
- No
- Cabinet Doors
- Yes
- Cabinet Type
- Accent Cabinet
- Shape
- Rectangular
- Cabinet Design
- Standard
- Lacquered
- No
- Gloss Finish
- No
- Mirrored Finish
- No
- Number of Cabinets
- 1
- Shelves Included
- Yes
Description
This 35-inch black wood rolling storage cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy MDF that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 35.43-inch h x 28-inch w x 15.98-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.