Lavanya Petrified Wood End Table
- Mfr # 269-14668-ZORO
- Zoro # G123546840
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Tabletop: Petrified Wood + Plywood
Frame Material
Teak Recycle Wood
Height
23 in
Assembled/Unassembled
Assembled
Width
16.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-14668-ZORO
- Zoro #
- G123546840
- UPC #
- 193271497423
- Country of Origin
- Indonesia
- Tabletop Material
- Tabletop: Petrified Wood + Plywood
- Frame Material
- Teak Recycle Wood
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Tabletop Color
- Black, Cream, Antique Brown
- Style
- Bohemian
Dimensions
- Height
- 23 in
- Width
- 16.1 in
- Length
- 16.1 in
Description
Refresh the feel of your space with the rustic poise of the stunning Lavanya end table. Made in Indonesia, this rustic piece consists of a recycled wood frame topped with a beautiful tabletop fashioned from petrified wood. The lattice design of the barrel frame lends rich visual depth for a vibrant display from every angle. The Lavanya will arrive fully assembled and features a variable tabletop showcasing unique patterns, colors, and grain, resulting in no two pieces being exactly alike. Refreshing a classic design with an exotic touch, the Lavanya end table brings eclectic charm to any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.