Shop BALLYMORE

11.8 ft H Aluminum, Steel Hybrid Ladder, 10 Steps

  • Mfr # HY-LA-103212P-F

  • Zoro # G611086575


product price:  $1,325.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
8.3 ft
Number of Steps
10
Platform Depth
12 in
Platform Width
24 in
Material
Aluminum, Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HY-LA-103212P-F
Zoro #
G611086575
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
8.3 ft
Platform Depth
12 in
Platform Width
24 in
Overall Height
11.8 ft
Step Width
24 in
Overall Depth
77 in
Handrail Height
3.3 ft
Step Depth
7 in
Vertical Clearance Height
8.5 ft
Reach Height - Maximum
14.9 ft
Base Length
79.5 in
Caster Diameter
4 in
Base Width
34.5 in

Details

Item
Hybrid Ladder
Number of Steps
10
Material
Aluminum, Steel
Color
Gray
Standards
ANSI, OSHA Compliant
Climbing Angle
56 Degrees
Tread Type
Perforated
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Weight
246 lb
Assembly
Unassembled
Ladder Type
All Direction Ladder
Includes Handrails
Handrails Included
Folding
Foldable
Locking Mechanism
Spring-Loaded Casters
Casters Included
(4) Swivel

Description

Foldable Hybrid Ladder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.