Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

123 in H Steel All Direction Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # NAV-9RF

  • Zoro # G9878355


product price: $1,125.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
All Direction Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAV-9RF
Zoro #
G9878355
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
123 in
Bottom Width
26 in
Base Depth
63 in
Overall Width
24 in
Step Width
16 in
Handrail Height
2.5 ft
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Depth
63 in
Ladder Height
10 ft 3 in
Reach Height - Maximum
14 ft
Caster Diameter
4 in
Base Length
63 in
Base Width
26 in

Details

Item - Rolling Ladder
All Direction Ladder
Item
All Direction Ladder
Number of Steps
9
Step Tread
Abrasive Mat
Load Capacity
450 lb
Material
Steel
Ladder Tread
Abrasive Mat
Assembled/Unassembled
Unassembled
Handrails Included
Yes
Rear Exit
No
Includes
Folding Handrails
Color
Gray
Ladder Actuation
Weight Activated Step Lock
Climbing Angle
59 ?
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Series
Navigator
Load Capacity - Maximum
450 lb
Assembly
Unassembled
Casters Included
(6) Rigid
Weight
228 lb
Folding
Foldable
Tread Type
Antislip
Ladder Type
All Direction Ladder
Handrail Type
Double Handrails
Locking Mechanism
Weight-Actuated Step Lock
Includes Handrails
Handrails Included

Description

All Direction Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.3 ft, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Abrasive Mat, Platform Depth 14 in, Platform Width 16 in, Bottom Width 26 in, Base Depth 63 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.