Ballymore
123 in H Steel Folding Rolling Ladder, 9 Steps
Mfr # FAWL-9-P
Zoro # G7298210
original price:
$836.09
15% off
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$704.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 14 in
- Platform Width 16 in
- Step Tread Perforated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® Tools Compact Slide Top Utility Cart, Black (8035)
- SERVICE CASTER SCC - 6" Poly on Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 750 lbs Cpty (SCC-PPUB620)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS420-PHRHT)
- ZORO SELECT 2" x 100 ft. Heavy Duty Plastic Chain, Red (51005-100)
- BALLYMORE Rolling Ladder, 70" H x 21" D Platform (WLAR107246-D4)
- BALLYMORE 185 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (WA-144021P)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214X)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (326X)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214PSU)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps (103214PSU)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A2E20B4W4C1P3)
- Ballymore Rolling Ladders