Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity

  • Mfr # A2S30

  • Zoro # G7275012


product price: $415.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
19 in
Number of Steps
2
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2S30
Zoro #
G7275012
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
19 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
19 in
Bottom Width
30 in
Base Depth
19 in
Step Depth
7 in
Overall Width
30 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Overall Depth
19 in
Top Step Depth
10 in
Ladder Height
1 ft 7 in
Base Width
30 in
Reach Height - Maximum
9 ft
Caster Diameter
2 in
Standing Height - Maximum
2.4 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
2
Step Tread
Ribbed
Load Capacity
350 lb
Material
Aluminum
Climbing Angle
59 ?
Includes
(4) Compression Springs, (4) Rubber Tips, Ladder Instructions
Assembled/Unassembled
Assembled
Ladder Tread
Ribbed
Handrails Included
No
Ladder Actuation
None
Rear Exit
No
Finish
Aluminum Mill
Color
Natural
Standards
ANSI, OSHA Compliant
Includes Handrails
Handrails Not Included
Product Type
Rolling Step Stool
Weight
22 lb
Shape
Rectangle
Locking Mechanism
Spring-Loaded Casters
Casters Included
(4) Swivel
Tread Type
Ribbed
Assembly
Assembled
Load Capacity - Maximum
350 lb
Base Spread
30 in

Description

Number of Steps 2, Overall Height 1.6 ft, Material Aluminum, Load Capacity 350 lb, Top Step Depth 10 in, Bottom Width 30 in, Base Depth 19 in, Color Tan, Finish Unfinished, Series Not Applicable, Closed Depth Not Applicable, Includes (4) Compression Springs, (4) Rubber Tips, Ladder Instructions, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Ladder Actuation None, Step Tread Ribbed, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.