Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity

  • Mfr # 226P

  • Zoro # G7265614


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
19 in
Number of Steps
2
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226P
Zoro #
G7265614
UPC #
-
Country of Origin
China

Dimensions

Platform Height
19 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
19 in
Bottom Width
30 in
Base Depth
19 in
Overall Width
30 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Top Step Depth
10 in
Overall Depth
19 in
Ladder Height
1 ft 7 in
Reach Height - Maximum
8.2 ft
Standing Height - Maximum
1.6 ft
Base Width
30 in
Caster Diameter
2 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
2
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Finish
Powder Coated
Climbing Angle
59 ?
Standards
ANSI, OSHA Compliant
Ladder Actuation
None
Rear Exit
No
Includes
(4) Compression Springs, (4) Rubber Tips, Hardware, Ladder Instructions, Ladder Parts
Handrails Included
No
Color
Gray
Assembled/Unassembled
Unassembled
Ladder Tread
Perforated
Tread Type
Perforated
Weight
28 lb
Locking Mechanism
Spring-Loaded Casters
Casters Included
(4) Swivel
Base Spread
24 in
Load Capacity - Maximum
450 lb
Assembly
Unassembled
Shape
Rectangle
Includes Handrails
Handrails Not Included
Product Type
Rolling Step Stool

Description

Number of Steps 2, Overall Height 1.6 ft, Material Steel, Load Capacity 450 lb, Top Step Depth 10 in, Bottom Width 30 in, Base Depth 19 in, Color Gray, Finish Powder Coated, Series Not Applicable, Closed Depth Not Applicable, Includes (4) Compression Springs, (4) Rubber Tips, Hardware, Ladder Instructions, Ladder Parts, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Ladder Actuation None, Step Tread Perforated, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.