Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

93 in H Steel Rolling Ladder, 6 Steps, 800 lb Load Capacity

  • Mfr # ML063214G

  • Zoro # G5205859


product price: $806.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
60 in
Number of Steps
6
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML063214G
Zoro #
G5205859
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
93 in
Bottom Width
32 in
Base Depth
49 in
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
24 in
Overall Width
32 in
Manufacturers Warranty Length
1 yr
Overall Depth
32 in
Base Width
32 in
Reach Height - Maximum
11.6 ft
Base Length
49 in
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
6
Step Tread
Serrated
Load Capacity
800 lb
Material
Steel
Rear Exit
No
Color
Gray
Climbing Angle
59 ?
Ladder Actuation
Weight Activated Step Lock
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Handrails Included
Yes
Tread Type
Serrated
Weight
155 lb
Folding
Not Foldable
Handrail Type
Double Handrails
Locking Mechanism
Weight-Actuated Step Lock
Casters Included
(2) Rigid, (2) Swivel
Assembly
Unassembled
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Load Capacity - Maximum
800 lb

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.8 ft, Number of Steps 6, Unassembled, Load Capacity 800 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 49 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.