Ballymore
Hybrid Rolling Ladder
Mfr # HY-LA-123214P
Zoro # G409232108
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,025.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Platform Depth 14 in
- Platform Width 24 in
- Step Tread Perforated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO 524 Templet Lacing Tool, L24 In (28001550)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 300 lb Load Capacity (XXC714/300)
- MAGLINER Hand Truck, General Purpose (HMK111AA15)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 33BF (KG33 AB1)
- BALLYMORE 41 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (LS2247)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218XSU)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH718P)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318G)
- BALLYMORE 93 in H Steel Folding Rolling Ladder, 6 Steps (FAWL-6-P)
- BALLYMORE Rolling Ladder, 40" H x 21" D Platform (WLAR104246-D4)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E10B8D3C2P6)
- Ballymore Rolling Ladders