Ballymore
Rolling Ladder, 40" H x 21" D Platform
Mfr # WLAR104246-D4
Zoro # G606904563
product price: $629.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$629.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 21 in
- Platform Width 24 in
- Load Capacity 350 lb
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/0 Lock Link Single Loop Chain, Wrapped, Galvanized, 100' per Carton (T0741034)
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity (FE3232)
- VESTIL Steel 2 Shelves, 4000 lb (DH-PH4-3448)
- KEEPER Yellow Bungee Cord 24 in. L X 0.374 in. (A06074Z)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214P)
- BALLYMORE Rolling Ladder, 30" H x 21" D Platform (WLAR103246-D4)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214XSU)
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-14)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (SW1032P)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps (103214PSU)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214P)
- Ballymore Ladders