Shop All Step Stools
Ballymore Industrial Ladders
Ballymore SS1N 1-Step Stainless Steel Rolling Step Stool
Mfr # 324SS1N
Zoro # G911514471
product price: $1,153.99
/ea
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324SS1N
- Zoro # G911514471
- Country of Origin United States
- Category Step Stools
Description
Constructed of type 304 stainless steel this Ballymore SS1N 1-step stainless steel rolling step stool with spring loaded casters provides a vertical access solution ideal for use in wet and corrosive environments. The bead-blasted finish also helps to hide unsightly scratches to maintain a sleek professional appearance. The ladder has 1 16'' wide step with perforated tread that provides traction and drainage to ensure safe use even in wet environments like washdown operations.To ensure a safe ascent and immobility while working the ladder features clever spring-loaded casters that retract under the weight of the user when ascent begins and remains secure in position thereafter thanks to a set of non-marring floor caps on the legs. Constructed with stainless steel forks and stems are carbon steel springs the casters are durable resistant to shock and provide mobility to allow the ladder to be effortlessly transported.Overall Dimensions:Base Width: 18''Base Depth: 20''Height: 12''Step Width: 16''Step Depth: 10''Top Step Depth: 10''Top Step Height: 12''Capacity: 450 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Pipe Grab, Steel, 1000 Lbs. (S-6)
- LIFT-ALL Web Sling, Flat Eye and Eye, 18 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE1802TFX18)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (2611R2632A3E24B4W5C1P6)
- VESTIL Alum Gantry Crane, Pneumatic Caster, 10x12 (AHA-15-10-12-PNU)
- LITTLE GIANT LADDERS 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Gray (10210BA)
- VESTIL Aluminum Step Stand Silver 3 Step Wide Welded 500 lb Capacity (SSA-3W)
- XTEND + CLIMB 5 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-5)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Black (1001-92)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ64)
- DPI 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (ST217-14)
- CRAMER Office Step Stool, 14-1/2" H, 350lb Red (1001-43)
- Ballymore Industrial Ladders Ladders