Shop BALLYMORE

MAX STND Scissor Lift Table, 48inW x 48inL x 43in Max. H, 4,000lb Cap, Foot Controls, 230V, 1 Phase

  • Mfr # BM-MS-4K-43R-4848-F-1P-230V

  • Zoro # G322735922


product price:  $6,917.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Phase
1P
Platform Width
48 in
Lifting Height Max.
43 in
Mobile/Stationary
Stationary
Voltage
230V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-MS-4K-43R-4848-F-1P-230V
Zoro #
G322735922
UPC #
-
Country of Origin
United States

Dimensions

Platform Width
48 in
Lifting Height Max.
43 in
Platform Length
48 in

Details

Phase
1P
Mobile/Stationary
Stationary
Voltage
230V
Lift Control
Foot
Load Capacity
4000 lb
Item
MAX STND Scissor Lift Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.