Shop All Rolling Ladders
Ballymore
Rolling Ladder, 60" H x 14" D Platform
Mfr # WLAR106246
Zoro # G606904549
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$492.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 14 in
- Platform Width 24 in
- Step Tread Perforated
Product Information
- Brand Ballymore
- MFR # WLAR106246
- Zoro # G606904549
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 92 in |
Bottom Width | 32 in |
Base Depth | 51 in |
Step Width | 24 in |
Details
Description
Rolling Ladder, Material Aluminum, Platform Height 60 in, Handrails Included Yes, Overall Height 92 in, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 51 in, Climbing Angle 56 Degrees , Step Width 24 in, Ladder Actuation Spring Loaded Casters, Color Silver, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Roll, Anti-Static, 12in, Clr (999-00560)
- LUXOR Cart, 1Tub Shelf, 1Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC21-B)
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 8 x 2 Caster (CST-F40-8X2SI-SWB)
- JAYDEE BOEN Poly Rope, Yellow, 1/4"X100ft (YR-14100)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH718P)
- BALLYMORE 152 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (CL-11-14)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps (103214PSU)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083221P)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218X)
- BALLYMORE 60 in H Steel Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (LS4247)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A1E10B8C2P6)
- Ballymore Ladders