Zoro Homepage

Rolling Ladder, Steel, 100 in.H

  • Mfr # CAL-WA103221G

  • Zoro # G5208388


product price: $1,887.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Base Depth
81 in
Overall Height
142 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAL-WA103221G
Zoro #
G5208388
UPC #
-
Country of Origin
United States

Dimensions

Base Depth
81 in
Overall Height
142 in

Details

Item
Rolling Ladder,Steel,100"H
Step Tread
Serrated
Color
Gray

Description

Rolling Ladder,Steel,100 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.