Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Work Platform, Steel, Dual, 30 In.H

  • Mfr # DEP3-2460

  • Zoro # G2113520


product price: $1,229.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Work Platform Item
Dual Access Rolling Platform
Platform Height
30 in
Overall Length
84"
Overall Height
5 ft 6 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEP3-2460
Zoro #
G2113520
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Overall Length
84"
Overall Height
5 ft 6 in
Overall Width
33"
Platform Depth
60 in
Platform Width
24 in
Base Depth
84 in
Bottom Width
33 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Handrail Height
3 ft
Step Depth
7 in
Base Width
33 in
Base Length
84 in
Overall Height - Maximum
5.5 ft
Height Adjustability
Fixed Height
Platform Height - Maximum
2.5 ft

Details

Item
Mobile Work Platform
Work Platform Item
Dual Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Includes
Top Step and Handrails
Ladder Tread
Serrated
Ladder Actuation
Step Lock
Finish
Painted
Standards
ANSI, OSHA Compliant
Number of Legs
4
Number of Steps
3
Number of Guard Rails
4
Step Tread
Serrated
Climbing Angle
59 Degrees
Platform Style
Dual Access
Includes Handrails
Handrails Included
Assembly
Unassembled
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Mobility
Rolling
Weight
240 lb
Number of Handrails
4
Number of Access Sides
2
Load Capacity - Maximum
800 lb
Tread Type
Serrated

Description

Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 30 in, Load Capacity 800 lb, Base Depth 84 in, Bottom Width 33 in, Platform Depth 60 in, Platform Width 24 in, Overall Height 5 ft 6 in, Handrail Height 3 ft, Number of Guard Rails 4, Number of Legs 4, Number of Steps 3, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Painted, Standards ANSI, OSHA Compliant, Includes Top Step and Handrails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.