
Roto Max Rotating Scissor Lift Table 43Dia. Foot Cntrl 33Rh 2.5K Capacity
Mfr # BM-RM-2.5K-33R-F
Zoro # G916303896
product price:Â $5,287.99
/eaKey Features
Load Capacity
2500 lb
Platform Length
43 in
Max. Platform Height
32.5 in
Platform Width
43 DIA
Lift Control
Foot
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BM-RM-2.5K-33R-F
Zoro #
G916303896
UPC #
-
Country of Origin
United States
Dimensions
Platform Length
43 in
Max. Platform Height
32.5 in
Platform Width
43 DIA
Details
Load Capacity
2500 lb
Item
Rotating Scissor Lift Table
Lift Control
Foot
Voltage
115V
Description
- Rotating Top
- Heavy Duty, Trapped Rollers
- 6.25" lowered Height
- The high performance electric 1. 5 HP motor runs on a 30 amp dedicated, 120 volt single phase
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.