Shop All Rolling Ladders
Ballymore
Wheelbarrow Ladder, 50" H x 14"D Platform
Mfr # WLARTR105246
Zoro # G206904550
product price: $517.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$517.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Product Information
- Brand Ballymore
- MFR # WLARTR105246
- Zoro # G206904550
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 82 in |
Bottom Width | 37 in |
Base Depth | 48 1/2 in |
Step Width | 24 in |
Details
Description
Wheelbarrow Ladder, Material Aluminum, Platform Height 50 in, Handrails Included Yes, Overall Height 82 in, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 48 1/2 in, Climbing Angle 56 Degrees , Step Width 24 in, Ladder Actuation Tilt and Roll, Color Silver, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABENCO Safety Gate, 25"-27.5", Powder Coat, Right Mount (RX70-24PCR)
- ZORO SELECT A-Frame Truck, Double-Sided, 40x36 (ATT-4038-95)
- LOOS Wire Rope Stop Sleeve, 3/64 In, 122 Copper (ST2-1.5)
- LIFT-ALL Spring Latch, Stainless Steel, 5 t (5LKI)
- BALLYMORE 185 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (WA-144021P)
- BALLYMORE 58 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (H318P)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083221P)
- BALLYMORE 103 in H Steel Folding Rolling Ladder, 7 Steps (FAWL-7-P)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH718P)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214P)
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps (KDSR110246-XR)
- Ballymore Ladders