Shop All Rolling Ladders
Ballymore
Wheelbarrow Ladder, 70" H x 14"D Platform
Mfr # WLARTR107246
Zoro # G406904558
product price: $612.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$612.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 14 in
- Platform Width 24 in
- Step Tread Perforated
Product Information
- Brand Ballymore
- MFR # WLARTR107246
- Zoro # G406904558
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 102 in |
Bottom Width | 37 in |
Base Depth | 61 1/2 in |
Step Width | 24 in |
Details
Description
Wheelbarrow Ladder, Material Aluminum, Platform Height 70 in, Handrails Included Yes, Overall Height 102 in, Number of Steps 7, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 61 1/2 in, Climbing Angle 56 Degrees , Step Width 24 in, Ladder Actuation Tilt and Roll, Color Silver, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPYellow)
- LOOS Fork End, 316 SS, Cable Size 3/16 (667-6X)
- EAGLE MFG Spill Pallet Ramp, Yellow, 1500 lb. (1689)
- GLOBAL INDUSTRIAL Easy Access Slant Shelf Chrome Wire Cart 48L x 24W x 40H (269012)
- BALLYMORE Rolling Ladder, 60" H x 21" D Platform (WLAR106246-D4)
- BALLYMORE 50 1/2 in H Steel Folding Rolling Ladder, 3 Steps, 350 lb Load Capacity (LS3247)
- BALLYMORE 112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (CL-7-14)
- BALLYMORE Rolling Ladder, 40" H x 21" D Platform (WLAR104246-D4)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214XSU)
- BALLYMORE 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (CL-9-14)
- BALLYMORE 58 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (H318P)
- Ballymore Ladders