Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Dryer, CFM 1.25

  • Mfr # ECD10

  • Zoro # G6667875


product price: $1,075.99
/ea
Free Shipping & Returns

Key Features

ISO Class
1, 2, 4
CFM
1.25
Dew Point (Deg. F)
-7
Max. Air Compressor HP
1 hp
Features
Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECD10
Zoro #
G6667875
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
15.2 in
Width (In.)
3 in
Overall Height
15 1/4 in
Air Outlet Size
1/4 in
Drain Port Size
1/8 in
Overall Width
3 in
Air Inlet Size
1/4 in
Overall Depth
1 7/8 in

Details

ISO Class
1, 2, 4
CFM
1.25
Dew Point (Deg. F)
-7
Max. Air Compressor HP
1 hp
Features
Corrosion Resistant
Inlet/Outlet (In.)
1/4 in
Item
Membrane Air Dryer
Max. Ambient Temp. (F)
130 Degrees F
Filter
BX
Series
ECD
Max. Inlet Temp. (Deg. F)
120 Degrees F
Max. Pressure (PSI)
150 psi
Includes
Mounting Brackets, Strain Relief Bushing, Warranty and Manual
Bracket Kit
Included
Type
Membrane
Number of Air Inlets
1
Minimum Flow Rate
1.25 cfm
Minimum Operating Pressure
60 psi
Maximum Operating Pressure
150 psi
Number of Air Outlets
1
Filter Element Compatibility
070-063-BX, A01-0367, A05-0096, A07-0016, C02-2419, D03-0074
Filter Type
Coalescing
Body Material
Stainless Steel; FEP; PVC
Filtered Substance
Oil, Particulate, Water
Bracket Kit Included
Yes
Air Outlet Type
NPT
Minimum Operating Temperature
3 Degrees F
Drain Port Connection Style
Barb
Drain Included
Yes
Maximum Operating Temperature
120 Degrees F
Dew Point
-7 Degrees F
Drain Type
Automatic
For Maximum Compressor Output Power
1 hp
Air Inlet Type
NPT
Maximum Ambient Temperature
130 Degrees F
Maximum Flow Rate
1.25 cfm
Filter Included
21GR10
Filter Rating
0.01 micron
Filter Element Life
1 yr

Description

Membrane Air Dryer, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 1.25 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 120 Degrees F, Maximum Ambient Temperature 130 Degrees F, Drain Type Automatic, ISO Class 1, 2, 4, Dew Point -7 Degrees F, Overall Width 3 in, Overall Height 15 1/4 in, Series ECD, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Stainless Steel; FEP; PVC, Bracket Kit Included Yes, Drain Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.