Shop BAND-IT
See all product information
Create Account
Stainless Steel Band, 2,250 lb, 100 ft
- Mfr # C20699
- Zoro # G0595799
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Strapping Application
Industrial Clamping, Municipal Sign Installation, Hose Assemblies, Heavy-duty Utility Fastening
Strapping Length
100 ft
Break Strength
2,250 lb
Strapping Width
3/4 in
Rolls per Case
1 Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C20699
- Zoro #
- G0595799
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Strapping Length
- 100 ft
- Strapping Width
- 3/4 in
- Strapping Thickness
- 0.03 in
- Core Diameter
- 3 in
- Core Width
- 3/4 in
Details
- Item
- Stainless Steel Band
- Strapping Application
- Industrial Clamping, Municipal Sign Installation, Hose Assemblies, Heavy-duty Utility Fastening
- Break Strength
- 2,250 lb
- Rolls per Case
- 1 Roll
- Dispenser Box Type
- Plastic Dispenser Box
- Standards
- ISO 14001, ISO 9001, ISO/TS16949
- AAR Approved
- No
- Strapping Wind
- Ribbon
- Strapping Material
- Stainless Steel
- Number of Rolls per Case
- 1
- Stainless Steel Grade
- 201
Description
Stainless Steel Band, Strapping Application 201 Stainless Steel Strapping, Strapping Width 3/4 in, Strapping Thickness 0.03 in, Break Strength 2,250 lb, Strapping Length 100 ft, Strapping Wind Ribbon, Core Diameter 3 in, AAR Approved No, Rolls per Case 1 Roll