Shop BANDO

Mxl Timing Belt, 138Mxl3.2G

  • Mfr # 138MXL3.2G

  • Zoro # G3710348


product price:  $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Belt Trade Size
MXL
Industry Number
138MXL3.2G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
138MXL3.2G
Zoro #
G3710348
UPC #
64971708541
Country of Origin
Japan

Dimensions

Belt Trade Size
MXL
Top Width
1/8 in
Pitch Length
11.04 in

Details

Item
Timing Belt
Industry Number
138MXL3.2G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.08 in
Number of Teeth
138
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Synchro-Link

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.