Shop BANDO
See all product information
S3M-501 Poly Timing Belt, 60-S3M-501Uk
Mfr # 60-S3M-501UK
Zoro # G3744401
product price:Â $9.49
/eaKey Features
Belt Trade Size
S3M
Industry Number
60-S3M-501UK
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
6 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 60-S3M-501UK
- Zoro #
- G3744401
- UPC #
- 64971731569
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- S3M
- Top Width
- 6 mm
- Pitch Length
- 501 mm
Details
- Item
- Timing Belt
- Industry Number
- 60-S3M-501UK
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 3 mm
- Number of Teeth
- 167
- Belt Material
- Polyurethane
- Reinforcing Cord Material
- Aramid
- Belt Series
- Synchro-Link STS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.