Shop BANDO
See all product information
S8M-1200 C-X Ceptor Tb, 150-S8M-1200 C-X
Mfr # 150-S8M-1200 C-X
Zoro # G3792458
product price:Â $83.29
/eaKey Features
Belt Trade Size
S8M
Industry Number
150-S8M-1200 C-X
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
15 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 150-S8M-1200 C-X
- Zoro #
- G3792458
- UPC #
- 64971725017
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- S8M
- Top Width
- 15 mm
- Pitch Length
- 1200 mm
Details
- Item
- Timing Belt
- Industry Number
- 150-S8M-1200 C-X
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 150
- Belt Material
- HNBR
- Reinforcing Cord Material
- Carbon Fiber
- Belt Series
- Synchro-Link STS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.