Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Male Adapter x FNPT Cam Lever Coupling

  • Mfr # 300A

  • Zoro # G2285114


product price: $13.49
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Polypropylene
Coupling Type
Type A
Connection Type
NPT
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300A
Zoro #
G2285114
UPC #
791206033748
Country of Origin
United States

Dimensions

Coupler Size
3"
Pipe Size
3"
Hose Fitting Size
3"
Overall Length
3-9/16"
Plug Outside Dia.
3-19/32"
Thread Size
3 in -8
Plug Length
2-1/16"
Coupling Size
3"
Pipe Size - Pipe Fitting
3"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Polypropylene
Coupling Type
Type A
Connection Type
NPT
Specific Pipe Fitting Shape
Adapter
Standards
MS27019
Pipe Fitting Connection Type
Male Adapter x FNPT
Max. Pressure
100 psi
Gasket Material
EPDM
Basic Pipe Fitting Shape
Adapter
Coupling Component
Plug
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
100 psi
Fitting Type
FNPT
Includes Locking Arm
No
For Hose I.D.
3"
Pipe Fitting Material
Polypropylene
Fitting Connection Type
Male Adapter x FNPT
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Adapter
Type
A
Material of Construction
Polypropylene
Connection
Male Adapter x FNPT

Description

3" Male Adapter X 3" Female Thread Poly Cam Lever Coupling
•Complete series of 1/2", 3/4", 1", 11⁄4", 1-1/2", 2", 3" and 4" NPT thread.
•Durable &mdash: Polypropylene is glass filled for rugged strength and durability.
•Economical and superior in performance.
•Most complete line of polypropylene couplings available.
•Maximum operating pressure 100 psi
•Precision molded &mdash: insures &mdash: uniform and accurate fit.
•Smooth operating &mdash: finger rings are designed for easy opening of cam levers.
•Stainless steel rings, arms &mdash: pins.
•Versatile &mdash: interchangeable with all types of cam lever couplers.
•WARNING: Couplings should not be disconnected under pressure or with liquid in the line.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.