Zoro Homepage

3/8" Push Polypropylene Ball Valve Inline

  • Mfr # LVPL038V

  • Zoro # G0331287


product price: $26.49
/ea

Key Features

Ball Material
Polypropylene
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVPL038V
Zoro #
G0331287
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Overall Length
2.44 in
Connection Size - Side 2
3/8 in
Handle Height
1.22 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in

Details

Ball Material
Polypropylene
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Push x Push
Item
Ball Valve
Handle Material
Polypropylene
Handle Type
Lever
Ball Valve Product Group
Manual
Body Material
Plastic
Temp. Range
0 Degrees to 150 Degrees F
Stem Type
1-Piece Stem/Ball
Features
High Quality Rubber O-Ring
Stem Material
Polypropylene
Max. Pressure
150 PSI CWP
Hose I.D.
1/4 in
Seat Material
Viton
Seal Material
FKM
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
Not Available
Coefficient of Volume (Cv)
Not Available
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Color - Valve Handle
Yellow
Connection Gender - Side 1
Female
Operating Temperature - Maximum
150 Degrees F
Connection Type - Side 1
Push
Vented Ball Valve
Non-Vented
Connection Type - Side 2
Push
Handle - Locking
Non-Locking
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Standard Port, Handle - Locking Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.