Shop BANJO
See all product information
Create Account
U-PIN FOR EVX (IIN and 2IN)
- Mfr # EVP20001
- Zoro # G122982151
product price:Â
$
1.59
/ea
Key Features
Overall Width
3/4 in
Wire Rope Length
2 in
Overall Diameter
1/8 in
Product Type
U-Pin
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVP20001
- Zoro #
- G122982151
- UPC #
- 0791206097306
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 3/4 in
- Wire Rope Length
- 2 in
- Overall Diameter
- 1/8 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- Item
- U-PIN FOR EVX (IIN and 2IN)
- Product Type
- U-Pin
Description
U-PIN FOR EVX (IIN and 2IN)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.