Shop BANJO
See all product information
Create Account
NOZZLE PIPE FOR USE
Mfr # V10161
Zoro # G522982249
product price:Â
$
14.35
/ea
Key Features
Product Type
Nozzle Pipe
Compatible with Manufacturer Model Number
SUV100FP, UV100FP, V100, V100FP
Material
Poly
Diameter
1 3/8 in
Compatible Manufacturer Part Number
SUV100FP, UV100FP, V100, V100FP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V10161
- Zoro #
- G522982249
- UPC #
- 0791206021448
- Country of Origin
- United States
Dimensions
- Diameter
- 1 3/8 in
Details
- Product Type
- Nozzle Pipe
- Compatible with Manufacturer Model Number
- SUV100FP, UV100FP, V100, V100FP
- Material
- Poly
- Item
- NOZZLE PIPE FOR USE
- Compatible Manufacturer Part Number
- SUV100FP, UV100FP, V100, V100FP
Description
NOZZLE PIPE FOR USE, Product Type Nozzle Pipe, Material Poly, Compatible with Manufacturer Model Number SUV100FP, UV100FP, V100, V100FP, Diameter 1 3/8 in